Shop All Hand Soap & Lotion Dispensers
Truth
Stainless Steel Touch-Free Hand Soap and Sanitizer Dispenser with Stand
Mfr # 50001ss
Zoro # G604374986
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application liquid hand sanitizer or foaming hand soap
- Height Adustable, 46"-63"
- Capacity 1000ml/ 33 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truth
- MFR # 50001ss
- Zoro # G604374986
- UPC # 850026651164
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | Adustable, 46"-63" |
Details
Material | Stainless Steel |
Application | liquid hand sanitizer or foaming hand soap |
Capacity | 1000ml/ 33 fl oz |
Description
Perfect for high traffic areas, the truthTM Stainless Steel Touch-Free Hand Soap and Sanitizer Dispenser with Floor Stand is a great way to stay safe and healthy.
• 1000ml/33 fl oz refillable wide mouth bottle for easy refilling with your preferred liquid or foaming hand sanitizer or soap
• Dispenser Requires 4 “C” batteries (not included) or can be connected to most universal ac power adapters for added convivence. LED indicator light will flash red to signal low battery.
• Adjustable height, 46”- 63”
• 2 keys included for access to refill or replace batteries
Compatible with all truthTM hand sanitizers and soaps, as well as most other liquid and foaming products.
• 1000ml/33 fl oz refillable wide mouth bottle for easy refilling with your preferred liquid or foaming hand sanitizer or soap
• Dispenser Requires 4 “C” batteries (not included) or can be connected to most universal ac power adapters for added convivence. LED indicator light will flash red to signal low battery.
• Adjustable height, 46”- 63”
• 2 keys included for access to refill or replace batteries
Compatible with all truthTM hand sanitizers and soaps, as well as most other liquid and foaming products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Car Wash Mop Backing Plate (MH-125)
- TOUGH GUY Recycled Cotton Sheeting Cloth Rag 50 lb. Varies Sizes, Assorted (G11030)
- RIDGID Bag Filter, Wet/Dry, 12 to 16 gal. (VF3502)
- SCOTT Essential SRB Tissue Dispenser, 6 6/10 x 6 x 13 6/10, Plastic, Smoke (9021)
- TRUTH Stainless Steel Touch-Free Hand Soap and Sanitizer Dispenser (40001ss)
- TRUTH Stainless Steel Hand Soap and Sanitizer Dispenser Stand (30001ss)
- KEENEY MFG Countertop Soap/Lotion Dispenser w/Lrg Capacity Bottle, Brushed Nickel (K614DSBN)
- KOHLER Angle Touchless Foaming Soap Dispenser, Ac-Powered (25196-CP)
- DIAL Soap Disp, Ivory, 1.2 L, 5 1/8 inD, PK3 (16656)
- PURELL Surface Wipes Wall Bracket (9016-01) (9016-01)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, White/Gray (IMP 9325)
- Truth Hand Soap & Lotion Dispensers