Shop All Hand Soap & Lotion Dispensers
Truth
Stainless Steel Hand Soap and Sanitizer Dispenser Stand
Mfr # 30001ss
Zoro # G304374972
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application hand soap or sanitizer dispenser
- Height Adustable, 46"-63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truth
- MFR # 30001ss
- Zoro # G304374972
- UPC # 850026651102
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | Adustable, 46"-63" |
Details
Material | Stainless Steel |
Application | hand soap or sanitizer dispenser |
Description
Perfect for high traffic areas, the truthTM Stainless Steel Hand Soap and Sanitizer Dispenser Floor Stand is a great way to conveniently mount the truthTM Stainless Steel Touch-Free Hand Soap and Sanitizer Dispenser as well as most other mountable dispensers so you have hand sanitizer or hand soap where you need most. Adjustable height (46”- 63”) and includes screws for securely mounting dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMROSE PLASTICS/COM 20CT 42GAL 3M CLR Bag (19045)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09996)
- ZEP 30 Disinfectant Cleaner, 20 oz. Aerosol Can, 12 Cans - 301 (301*****##*)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Capacity 4 Rolls (56602A)
- TRUTH Stainless Steel Touch-Free Hand Soap and Sanitizer Dispenser with Stand (50001ss)
- TRUTH Stainless Steel Touch-Free Hand Soap and Sanitizer Dispenser (40001ss)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- GOJO Dispenser, f/Soap, Refillable, 2000ml Cap, 6.76"x5.22"x15.76", GY (GOJ720001)
- GOJO TFX Touch-Free Automatic Foam Soap Dispenser, 1,200 mL, 4.1 x 6 x 10.6, Gray (2740-12)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - Graphite (7724-01)
- Truth Hand Soap & Lotion Dispensers