Shop All Biohazard Waste Cans
Trustmedical
Sharps Retrieval Program Containers, 1 gal, Cardboard/Plastic, Red
Mfr # SC1G424A1G
Zoro # G4073384
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Height 11"
- Shape Square
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trustmedical
- MFR # SC1G424A1G
- Zoro # G4073384
- UPC # 700465833396
- Country of Origin United States
- Category Biohazard Waste Cans
Dimensions
Width | 7" |
Height | 11" |
Details
Shape | Square |
Standards | OSHA |
Description
TrustMedical Sharps Retrieval Program Containers, 1 gal, Cardboard/Plastic, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Deluxe Source Pre-Filter (316 CFM) (9350-04)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/2" Char. H, 7 Char. (09091 7)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del right (A-1218 Delivery Signs - Del right)
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- TRUSTMEDICAL Sharps Retrieval Program Containers, 1.5 qt, Plastic, Red (SC1Q424A1Q)
- JUSTRITE Biohazard Waste Container, 6 gal., Silver (05914)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- U S CHEMICAL & PLASTICS $HAZ DURAGLAS-WIDE OPENING QT CAN (US24035)
- SP SCIENCEWARE Biohazard Sharp Object Pouch, PK200 (H13234-0000)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 2 Gallon Sharps Container w/ Slide Lid, Red (0320-1500)
- GEC Rx Destroyer 64 Oz Bottle Mount W/ Security Cable, Pro Series, Each (RX64PROWALLSEC)
- Trustmedical Safety Storage