Shop All Disinfectants and Sanitizers
Trustmedical
Cleaners & Detergents, Box, Unscented, 100 PK
Mfr # MDCT447338
Zoro # G804417896
product price: $97.79
/pk 100, $0.98/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Fragrance Unscented
- Application Method Floors; Office Equipment; Walls
- Capacity 0.46 oz
- For Use With TMD-TMMP446016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trustmedical
- MFR # MDCT447338
- Zoro # G804417896
- UPC # 862099000350
- Country of Origin Ireland
- Category Disinfectants and Sanitizers
Details
Container Type | Box |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Application Method | Floors; Office Equipment; Walls |
Capacity | 0.46 oz |
For Use With | TMD-TMMP446016 |
Application | Floors; Office Equipment; Walls |
Physical Form | Tablet |
Standards | EPA Reg. No. 71847-7; EPA List N |
Net Weight | 3 lbs |
Surface | Stainless Steel |
Wipes per Container | 100 |
For Use On | Bacteria; Dirt; Fungus; Germs; Grease; Virus |
Description
Effective sporicidal cleaning kills C. difficile spores in four minutes, kills salmonella enterica, staphylococcus aureus, pseudomonas aeruginosa, klebsiella pneumoniae, acineto bacter aumannii, and TB in four minutes, and kills norovirus in one minute. Clinically effective even in the presence of organic soil. Removes biofilm. Safe for employees and patients. Non-corrosive, non-irritating and mild odor. Provides cleaner, more pleasant working environment for your staff. Easy to store and ensure correct dilution every time. No dispensing equipment needed. Individually foil wrapped provides years of shelf life. Takes minimal shelf space. Safe to transport, handle and mix.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90781)
- SHEILA SHINE Sheila Shine Stainless Steel Cleaner & Polish, 10 oz. Aerosol Can, 12 Cans (SSI 1)
- PURELL Green Certified Hand Sanitizer Foam 1200mL Refill ADX12, PK3 (8804-03)
- TOUGH GUY 18 in Sweep Face Broom, Soft, Synthetic, Green, 60 in L Handle (59JM41)
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- BEST SANITIZERS Disinfectant and Sanitizer, Drum, Unscented (SS10020)
- ZEP Cleaning Product, 55 gal. Drum, Lemon, Blue-Green (434485)
- DIVERSEY All-Purpose Virex Disinfectant Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus, Clear, 4 PK (DVOCBD540540)
- CAVICIDE Disinfectant, 1 gal (13-1000)
- PURE BRIGHT Cleaners and Detergents, 1 gal. Bottle, Fragrance-Free, 6 PK (KIK BLEACH6)
- DRI-EAZ Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4 (118235)
- Trustmedical Disinfectants and Sanitizers