Shop All Mops
Trustmedical
18 in x 5 in Dust Mop, White, Microfiber, PK500
Mfr # TMMP446018
Zoro # G603445892
product price: $133.99
/pk 500, $0.27/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 18 in x 5 in
- Mop Head Color White
- Mop Head Material Microfiber
- Mop End Type Pad
- Mop Style Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trustmedical
- MFR # TMMP446018
- Zoro # G603445892
- Country of Origin China
- Category Mops
Dimensions
Mop Pad Size | 18 in x 5 in |
Details
Mop Head Color | White |
Mop Head Material | Microfiber |
Mop End Type | Pad |
Mop Style | Pad |
Mop Type | Wet/Dry Pad |
Item | Dust Mop |
Application | Floor Maintenance |
Color | White |
For Use With | Standard Dust-Mop Frames |
Weight | 13.824 lbs |
Material | Microfiber |
Description
Effortlessly dust and sanitize almost any size space. Freedom S1 Disposable Microfiber Wet/Dry Dust Mop Pads are significantly more effective than launderable natural- or synthetic-fiber mop heads, especially where cross-contamination concerns are present. When factoring in such laundering costs, they're more economical, too. Though designed for dust-mopping, they're equally effective for wet mopping, particularly when used with disinfecting and sanitizing solutions. As they feature the same design and sizing options as standard dust-mop heads, they're easy to incorporate into your current janitorial system and your normal cleaning routines. Simply slip these pads over your current frames and mop away.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 5,000 mL Personal Soaps 2 PK (7556-02)
- SPILLTECH Sorbents, 45 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKB50H)
- BIO-OXYGEN Liquid Carpet Cleaner, 4 Bottle, Fresh, PK2 (ABSCC040)
- ODOBAN RTU Odor Eliminator/Disinfectant, Eucalyptus, 32 oz. Spray Bottle, PK12 (CCC 910062-QC12)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Cyclomop Microfiber Mop Heads 500 Series - 5/Pack - MF500-5 (MF500-5)
- LIBMAN COMMERCIAL Scrubster Mop Refill, 6PK (3105)
- BOARDWALK 48 in L Deck Mop, White, Cotton, PK6 (BWK112C)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGA85306GR00)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Red, Microfiber (MM40R)
- CARLISLE FOODSERVICE Flo-Pac 369448B14 Blue Medium Cotton Blend Looped End Wet Mop Head with 5'' Green Headband (271369448B14)
- BOARDWALK 60 in L Cut-End Dust Mop, Natural, Cotton (BWKM365C)
- Trustmedical Mops