Shop All Cutter & Trimmer Parts
Trusouth
Trufuel 50 to 1, 2 Cycle Mix, PK6
Mfr # 6525638
Zoro # G6593358
original price:
$63.35
15% off
new price: $53.85
/pk 6, $8.98/ea
Sold in multiples of 2 for $107.70
$107.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD-CT
- Fits Brand Trusouth
- For Use With Mfr. Model Number 50:1 Two Stroke Power Equipment
- Series 50:1 2-Cycle Fuel
- Engine Cycle 2-Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trusouth
- MFR # 6525638
- Zoro # G6593358
- Country of Origin United States
- Category Cutter & Trimmer Parts
Dimensions
Container Size | 1 qt |
Details
For Use With | SD-CT |
Item | Trufuel 50 to 1, 2 Cycle Mix |
Fits Brand | Trusouth |
For Use With Mfr. Model Number | 50:1 Two Stroke Power Equipment |
Series | 50:1 2-Cycle Fuel |
Engine Cycle | 2-Cycle |
Gas and Oil Mix Ration | 50:1 |
Container Type | Can |
Description
Trufuel 50 to 1, 2 Cycle Mix, Container Size 1 qt, Container Type Can, Gas and Oil Mix Ration 50:1, Engine Cycle 2-Cycle, Series 50:1 2-Cycle Fuel, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS 3/4 X 100' Pro-flow HD Professional Garden Hose (4004100)
- TORO TORO 22"" WPM BLADE (59534P)
- SGW EVERLAST SGW Everlast RIV6515X1 Riviera 12 x 180 x 1.75 in. Artificial Turf (RIV6515X1)
- ZORO SELECT Smi-Pnumatc Whlbrrw Whl, 16 in, 450 lb, Sym (1NWZ8)
- TRUSOUTH Trufuel 40 to 1, 2 Cycle Mix, PK6 (6525538)
- TRUSOUTH Trufuel 4 Cycle Fuel, PK6 (6527238)
- KOHLER Maintenance Kit (12 789 01-S)
- STENS Carburetor Service Kit For Honda Gx160 (785-684)
- BRIGGS & STRATTON Throttle Cable (740194MA)
- BRIGGS & STRATTON Control Latching Cable (740193MA)
- STENS Trimmer Head Bump Knob For Ryobi 791-153066 385-906 (385-906)
- Trusouth Trimmers