Shop All Air Cleaners and Accessories
Trusens
TruSens Air Purifier, 8x8x22in, 9lb, White
Mfr # Z2000AP
Zoro # G803456995
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8
- Voltage 120 V AC
- Height 22
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trusens
- MFR # Z2000AP
- Zoro # G803456995
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 8 |
Height | 22 |
Overall Width | 8 in |
Depth | 8 |
Overall Depth | 8 3/4 in |
Overall Height | 22 in |
Overall Diameter | 8 in |
Manufacturer Warranty Length | 2 yr |
Description
Air Purifier, Number of Speeds 4, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURICE FRANKLIN LOU MINI LOUVER BRN 1"" (RLB-100 1)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-603R)
- ALL-FILTERS 16 in. x 24 in. x 1 in.MERV 11 Pleated AC Furnace Air Filter, 12PK (16241.11 12PK)
- TOUGH GUY Furnace Boiler Brush, Dia 3/4, Length 42 (3EDP9)
- TRUSENS AIR-PURIFIER, MEDIUM (TNSZ2000AP)
- TRUSENS TruSens Air Purifier 15inx19inx32in 21KG (Z7000AP)
- TRUSENS AIR-PURIFIER, LARGE (TNSZ3000AP)
- TRUSENS TruSens Air Purifier, 10x10x28in, 13lb, Wht (Z3000AP)
- ALORAIR Air Filter System PUREAIRO HEPA PRO 770 GREEN INDUSTRIAL AIR SCRUBBER550 CFM (PureAiro HEPA Pro 770-Green)
- ULTRA-SUN Replacement Kit, For Use With 2YGA3 (1RK018)
- KWIKOOL CK-12SS Dual Duct Stainless Flange Ceiling Kit for KBIO1411 (528CK12SS)
- Trusens Air Cleaners and Accessories