Shop All Air Cleaners and Accessories
Trusens
TruSens Air Purifier, 7x7x17in, 9lb, White
Mfr # Z1000AP
Zoro # G203076175
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 7
- Voltage 120 V AC
- Height 17
- Depth 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trusens
- MFR # Z1000AP
- Zoro # G203076175
- UPC # 038576718111
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 7 |
Height | 17 |
Depth | 7 |
Overall Height | 17 in |
Overall Width | 7 in |
Overall Depth | 7 3/4 in |
Manufacturer Warranty Length | 2 yr |
Overall Diameter | 7 in |
Description
Air Purifier, Number of Speeds 3, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- DAYTON Element, 2500W, 240V, Large Dia. (PS10241-003-04-A)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- HUNTER Extension Downrod, 72", White (23067)
- TRUSENS AIR-PURIFIER, MEDIUM (TNSZ2000AP)
- TRUSENS AIR-PURIFIER, LARGE (TNSZ3000AP)
- TRUSENS TruSens Air Purifier 15inx19inx32in 21KG (Z7000AP)
- TRUSENS TruSens Air Purifier, 10x10x28in, 13lb, Wht (Z3000AP)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEEDI (CleanShield HEPA 550-Yellow)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB9)
- DYSON Portable Air Cleaner, HEPA (BP03)
- Trusens Air Cleaners and Accessories