Shop All Air Cleaners and Accessories
Trusens
TruSens Air Purifier 15inx19inx28in 19KG
Mfr # Z6000AP
Zoro # G305394245
product price: $1,253.99
/ea
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 485 cfm
- Color White
- Width 14.7"
- Height 27.3"
- Depth 18.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trusens
- MFR # Z6000AP
- Zoro # G305394245
- UPC # 050505006410
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 14.7" |
Height | 27.3" |
Depth | 18.4" |
Overall Width | 14 3/4 in |
Overall Depth | 18 3/8 in |
Overall Height | 27 1/4 in |
Manufacturer Warranty Length | 2 yr |
Description
TruSens Performance Series Air Purifier
Restrictions
- This item has been restricted from sale in the following states: HI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Seal Kit (032F8165)
- DAYTON Whole House Fan, 42 In, 115 Volt (2EAX4)
- REVCOR Propeller, 24 In Dia, 24 Deg Pitch (T2403-24 R)
- ARCTIC AIR Tower+ 150 sq ft Evaporative Cooler 150 CFM (AATPLS-MC2)
- TRUSENS TruSens Air Purifier, 10x10x28in, 13lb, Wht (Z3000AP)
- TRUSENS AIR-PURIFIER, LARGE (TNSZ3000AP)
- TRUSENS AIR-PURIFIER, MEDIUM (TNSZ2000AP)
- TRUSENS TruSens Air Purifier 15inx19inx32in 21KG (Z7000AP)
- FLEXMOUNT UV Air Purifier, Silver, 60 Hz, 24VAC, Voltage: 24V AC (UV-13FM)
- VORNADO 1.5 in. H X 4.5 in. W Rectangular UV Bulb Tray (MD1-0026)
- GROVPURE Aspen H13 Hepa Air Purifier (GROV1)
- Trusens Air Cleaners and Accessories