Shop All HEPA & ULPA Air Filters
Trusens
Standard HEPA Filter for Air Purifier
Mfr # AFHZ3000-01
Zoro # G906600769
product price: $69.15
/ea
Sold in multiples of 12 for $829.80
$829.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 8 7/8 in
- Actual Height 8 1/2 in
- Actual Width 8 1/2 in
- Common Applications The filter is at the core of purifying your air.
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trusens
- MFR # AFHZ3000-01
- Zoro # G906600769
- UPC # 038576037816
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 8 7/8 in |
Actual Height | 8 1/2 in |
Actual Width | 8 1/2 in |
Manufacturer Warranty Length | 12 to 15 mo |
Details
Item | DuPont Standard HEPA Filter for TruSens Air Purifier |
Common Applications | The filter is at the core of purifying your air. |
Filter Type | HEPA |
Filter Layer Type | Carbon |
Filters Out | Gas, Odors |
Compatible Manufacturer Model Number | Z-3000, Z-3500 |
Filters Down To | 0.3 micron |
Number of Filters | 1 |
Description
HEPA Filter, Filter Type HEPA, Actual Depth 8 7/8 in, Actual Height 8 1/2 in, Actual Width 8 1/2 in, Compatible Grainger Part Number 379EY8, Compatible Manufacturer Model Number Z-3000, Z-3500, Number of Filters 1, Filter Layer Type Carbon, Filters Down To 0.3 micron, Filters Out Gas, Odors, Manufacturer Warranty Length 12 to 15 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A)
- SOLER & PALAU Housing Contractor Pack (PCV80H)
- BROAN Low Profile Bathroom Exhaust Fan (LP510R)
- ICM Universal Motor Starting Relay, Electro Mechanical, 50 Contact Rating (Amps), 110 To 270 Volts (UMSR-50B)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GHU3)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B617)
- NOVATEK Air Scrubber Filter, MERV 8, 24x24x1", 40PK (F4020)
- GVS-RPB Hepa Filter (03-892)
- NILFISK-ADVANCE AMERICA REPLACEMENT HEPA FILTER FOR GD930 UNIT (140 266 6010)
- AIR HANDLER HEPA Panel, 24x48x3" (2EJY3)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B615)
- Trusens HEPA & ULPA Air Filters