Shop All HEPA & ULPA Air Filters
Trusens
Standard HEPA Filter for Air Purifier
Mfr # AFHZ2000-01
Zoro # G705987733
product price: $40.65
/ea
Sold in multiples of 12 for $487.80
$487.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with all TruSens Medium Air Purifiers
- Actual Depth 5 7/8 in
- Actual Height 7 7/8 in
- Actual Width 7 7/8 in
- Common Applications The filter is at the core of purifying your air.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trusens
- MFR # AFHZ2000-01
- Zoro # G705987733
- UPC # 038576037311
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 5 7/8 in |
Actual Height | 7 7/8 in |
Actual Width | 7 7/8 in |
Manufacturer Warranty Length | 12 to 15 mo |
Details
For Use With | Compatible with all TruSens Medium Air Purifiers |
Item | DuPont Standard HEPA Filter for TruSens Air Purifier |
Common Applications | The filter is at the core of purifying your air. |
Filter Type | HEPA |
Filter Layer Type | Carbon |
Compatible Manufacturer Model Number | Z-2000, Z-2500 |
Filters Out | Gas, Odors |
Filters Down To | 0.3 micron |
Number of Filters | 1 |
Description
HEPA Filter, Filter Type HEPA, Actual Depth 5 7/8 in, Actual Height 7 7/8 in, Actual Width 7 7/8 in, Compatible Grainger Part Number 379EY7, Compatible Manufacturer Model Number Z-2000, Z-2500, Number of Filters 1, Filter Layer Type Carbon, Filters Down To 0.3 micron, Filters Out Gas, Odors, Manufacturer Warranty Length 12 to 15 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Strap 3' (TE-636S-1)
- KOCH Filter Panel, 3-Ply, 20Wx25L, MERV8 (133-2025-01)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17750)
- ROBERTSHAW Thermal Couple 6 Foot, 20 to 30mV, 72" L., Threaded, Tinnerman Clip (1970-072)
- EXTRACT-ALL Air Scrubber Filter, MERV 17, 12x12x6 (RF-987-HEPA)
- MILLER ELECTRIC HEPA Filter, 6 1/2" L, 4 1/4" W, PK6 (287170-6)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GHU3)
- HONEYWELL Air Purifier Pre-Filter, Cut-to-Size, 15-1/2"x1/10"x47", BK (HWLHRFAP1V1)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B614)
- INSTANT POT Instant HEPA Air Purifier 126 sq ft (150-0001-01)
- NOVATEK Air Scrubber Filter, MERV 17, 24x24x12 (F4010)
- Trusens HEPA & ULPA Air Filters