Shop All Air Cleaners and Accessories
Trusens
Smart Air Purifier, Max Coverage 750sq ft
Mfr # Z3500AP
Zoro # G109899083
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Number of Speeds 5
- Overall Width 10 in
- Weight 13 lb
- Overall Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trusens
- MFR # Z3500AP
- Zoro # G109899083
- UPC # 038576911314
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Overall Width | 10 in |
Overall Height | 28 in |
Overall Depth | 10 in |
Manufacturer Warranty Length | 2 yr |
Description
Smart Air Purifier, Large
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Flame Sensor (17J56)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP20-06)
- LAU PARTS Fan Blade, 5Bld, 10", 31Deg Cw, La60837001 (60837001)
- NORDFAB End Cap, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W x 14 in H (8010003719)
- TRUSENS AIR-PURIFIER, LARGE (TNSZ3000AP)
- TRUSENS TruSens Air Purifier, 10x10x28in, 13lb, Wht (Z3000AP)
- TRUSENS AIR-PURIFIER, MEDIUM (TNSZ2000AP)
- TRUSENS TruSens Air Purifier 15inx19inx32in 21KG (Z7000AP)
- HONEYWELL Air Purifier 170Sqft Blk (HFD-120-QV1)
- OMNITEC DESIGN Air Scrubber Filter, 25"x20"x2", 20PK (OFP2518)
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC12)
- Trusens Air Cleaners and Accessories