Shop All Air Cleaners and Accessories
Trusens
Smart Air Purifier, Max Coverage 375sq ft
Mfr # Z2500AP
Zoro # G509899058
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Overall Depth 8 in
- Overall Width 8 in
- Weight 9 lb
- Number of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trusens
- MFR # Z2500AP
- Zoro # G509899058
- UPC # 038576911215
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Overall Depth | 8 in |
Overall Width | 8 in |
Overall Height | 22 in |
Manufacturer Warranty Length | 2 yr |
Description
Smart Air Purifier, Medium
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Recessed Electric Wall-Mount Heater, Recessed, 200 to 1500 W, 120V AC (HT1502SS)
- DR INFRARED HEATER 9 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed, Black (DR-PS101)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A-SS)
- DAYTON Air Line (3341003600)
- TRUSENS AIR-PURIFIER, LARGE (TNSZ3000AP)
- TRUSENS AIR-PURIFIER, MEDIUM (TNSZ2000AP)
- TRUSENS TruSens Air Purifier, 10x10x28in, 13lb, Wht (Z3000AP)
- TRUSENS TruSens Air Purifier 15inx19inx32in 21KG (Z7000AP)
- HONEYWELL Air Purifier 4Spd Blk Hw (HFD310)
- ZORO SELECT Air Purifier Filter Replacement (786A21)
- PURASHIELD Portable Air Cleaner, 250 cfm, 3 Speed (CPUM-500-4B)
- Trusens Air Cleaners and Accessories