Shop All Air Cleaner Filters
Trusens
Replacement Filter for TruSens Z-7000 Pe
Mfr # AFCHZ7000-01
Zoro # G705394227
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Z7000AP
- Depth (In.) 1.2"
- Width (In.) 13.8"
- Height (In.) 24.1"
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trusens
- MFR # AFCHZ7000-01
- Zoro # G705394227
- UPC # 050505006717
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Depth (In.) | 1.2" |
Width (In.) | 13.8" |
Height (In.) | 24.1" |
Actual Height | 24 1/8 in |
Actual Depth | 1 3/16 in |
Actual Width | 13 13/16 in |
Manufacturer Warranty Length | 12 mo |
Details
For Use With | Z7000AP |
Item | Replacement Filter |
Color | Grey |
Type | True HEPA & AC Carbon |
Includes | 2 Filters |
Number of Filters | 2 |
Filters Out | Bacteria, Viruses |
Filter Layer Type | Carbon |
Compatible Manufacturer Model Number | Z-7000 |
Filter Type | HEPA |
Description
Replacement Filter, Filter Type HEPA, Actual Depth 1 3/16 in, Actual Height 24 1/8 in, Actual Width 13 13/16 in, Compatible Manufacturer Model Number Z-7000, Number of Filters 2, Filter Layer Type Carbon, Filters Out Bacteria, Viruses, Manufacturer Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Manual Reset Switch (SMR375)
- BROAN Ceiling or Wall Bathroom Fan, 80 cfm cfm, 4 in or 3 in Duct Dia., Energy Star® Certified (LP80)
- ILC FILTER 16X25X2 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN THE USA (WY-0JJY-4)
- SCHAEFER Blade Aluminum 24 In 3-Wing Square (AFB-243SQ)
- TRUSENS Air Filter, HEPA, Large, 7-9/10"Wx7-9/10"Lx5-9/10"H, White (TNSAFHZ300001)
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- HONEYWELL Fr8000F1625 16" X 25" Trueclean (FR8000F162)
- DYNABRADE Pre-Filter Blanket (64986)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x2" (118-700-008)
- BRONDELL Revive Standard Replacement Filter Pack (PRF-51)
- HONEYWELL Fc100A1029 16" X 25" Media (FC100A1029)
- Trusens Air Cleaner Filters