Shop All Air Cleaner Filters
Trusens
Replacement Filter for TruSens Z-6000 Pe
Mfr # AFCHZ6000-01
Zoro # G605394181
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Z6000AP
- Actual Depth 1 3/16 in
- Color Grey
- Actual Height 19 11/16 in
- Actual Width 12 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trusens
- MFR # AFCHZ6000-01
- Zoro # G605394181
- UPC # 050505006618
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Depth | 1 3/16 in |
Actual Height | 19 11/16 in |
Actual Width | 12 11/16 in |
Width (In.) | 12.7" |
Depth (In.) | 1.2" |
Height (In.) | 19.7" |
Manufacturer Warranty Length | 12 mo |
Details
For Use With | Z6000AP |
Item | Replacement Filter |
Color | Grey |
Includes | 2 Filters |
Type | True HEPA & AC Carbon |
Filters Out | Bacteria, Viruses |
Filter Type | HEPA |
Compatible Manufacturer Model Number | Z-6000 |
Number of Filters | 2 |
Filter Layer Type | Carbon |
Description
Replacement Filter, Filter Type HEPA, Actual Depth 1 3/16 in, Actual Height 19 11/16 in, Actual Width 12 11/16 in, Compatible Manufacturer Model Number Z-6000, Number of Filters 2, Filter Layer Type Carbon, Filters Out Bacteria, Viruses, Manufacturer Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel, PK2 (VECMWG)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 8 (6B980)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ5)
- EVERPURE Cartridge, Water Filter - 2000 (961227)
- TRUSENS Air Filter, HEPA, Large, 7-9/10"Wx7-9/10"Lx5-9/10"H, White (TNSAFHZ300001)
- TRUSENS Replacement Filter for TruSens Z-7000 Pe (AFCHZ7000-01)
- DAYTON Replacement TiO2 and Carbon Filter, For G2622767 (2HPB6)
- XPOWER Air Scrubber, 16" x 16" x 1.4" Activated Carbon Filter (CF35)
- GERMGUARDIAN Replacement Filter, Carbon, Black, PK4 (FLT42CB4)
- HUSQVARNA Air Scrubber HEPA Filter, Not Applicable (590427701)
- HOLMES Holmes RB9000233-RHL Air Purifier Foam Pre Filter Pack Of 2 (RB9000233=RHL)
- Trusens Air Cleaner Filters