Shop All Air Cleaner Filters
Trusens
Replacement Carbon for Filter, PK3
Mfr # AFCZ1000-01
Zoro # G405987736
product price: $12.49
/pk 3, $4.16/ea
Sold in multiples of 24 for $299.76
$299.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with all TruSens Small Air Purifiers
- Application Carbon filter captures odors and certain gases
- Actual Depth 2 3/8 in
- Actual Width 3 5/16 in
- Type Carbon filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trusens
- MFR # AFCZ1000-01
- Zoro # G405987736
- UPC # 038576037915
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Depth | 2 3/8 in |
Actual Width | 3 5/16 in |
Actual Height | 8 1/8 in |
Manufacturer Warranty Length | 3 mo |
Details
For Use With | Compatible with all TruSens Small Air Purifiers |
Item | DuPont Replacement Carbon for TruSens Standard HEPA Filter |
Application | Carbon filter captures odors and certain gases |
Type | Carbon filter |
Number of Filters | 3 |
Compatible Manufacturer Model Number | Z-1000 |
Filter Layer Type | Carbon |
Filter Type | HEPA |
Filters Out | Dust, Gas, Odors, Pet Hair |
Description
Replacement Carbon for Filter, Filter Type HEPA, Actual Depth 2 3/8 in, Actual Height 8 1/8 in, Actual Width 3 5/16 in, Compatible Grainger Part Number 379EY6, Compatible Manufacturer Model Number Z-1000, Number of Filters 3, Filter Layer Type Carbon, Filters Out Dust, Gas, Odors, Pet Hair, Manufacturer Warranty Length 3 mo, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt 27" Browning Belt (AX25)
- HONEYWELL M7284C1000 120V Valve/Damper (M7284C1000)
- WIEGMANN Muffin Fan Finger Guard, 115VAC, 10" W. (WAGARD10)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31864)
- TRUSENS Air Filter, HEPA, Large, 7-9/10"Wx7-9/10"Lx5-9/10"H, White (TNSAFHZ300001)
- TRUSENS Replacement Filter for TruSens Z-7000 Pe (AFCHZ7000-01)
- DAYTON Replacement Filter, HEPA, 2HPE1 (2KXN8)
- HUNTER Hunter RH744700 Air Purifier Pre Filters Pack Of 2 (RH744700)
- TESTO Particle filters, disk type (0554 3385)
- PERFECT AIRE Air Purifier - Carbon Filter - 4 Pk, 4Pk (1PAPUV27CF)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- Trusens Air Cleaner Filters