Shop All Hammer Parts
Truper
Truper MGZP-5 Tuff-Neck Series Hickory Replacement Handle
Mfr # 498352
Zoro # G804000333
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truper
- MFR # 498352
- Zoro # G804000333
- Country of Origin Mexico
- Category Hammer Parts
Description
Features
- Tuff-Neck Series Hickory Replacement Handle.
- With Handle Guard.
- Fits All 5 lbs. 6 lbs. & 7 lbs. Picks.
- Dimension - 1.83 x 1.9 x 12.33 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16" REDSTICK Magnetic Box Level (MLBXM16)
- MASON Floor Mount Vibration Isolator, Spring, Spring Color: Black (5C128)
- DREMEL Rotary Tool Accessory Kit, 16 pieces (734-01)
- J.W. WINCO JW Winco GN833 50ENEK Toggle Latch (50ENEK)
- TRUPER SLEDGE HANDLE WOOD 30""L (MG-MD-6/16H-30)
- TRUPER TAMPER STEEL HANDLE 8X8"" (KR-1ST)
- TRUPER SLEDGE HANDLE WOOD 36""L (MG-MD-6/16H)
- TRUPER TAMPER RPLC HANDLE 48"" (MG-KR-L)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- LINK HANDLES Wheelbarrow Handle, 54", 1-3/8" x 1-3/4" (66542GRA)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- Truper Hand Tool Parts