Shop All Cabinet Handles & Pulls
Truper
Truper Herramientas 880111075 33106 54 in. Aluminum Head Concrete Mover with Wood Handle
Mfr # 880111075
Zoro # G704036876
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truper
- MFR # 880111075
- Zoro # G704036876
- UPC # 755625011107
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- 54" wood handle
- Light weight aluminum head
- Material: Aluminum
- Size: 54"
- Country of Origin: Taiwan
- Dimension: 7.25" H x 20.5" W x 55.75" L
- Weight: 2.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH45M-1ES)
- BROAN Pushbutton, Satin Nickel Stucco, Lighted (PB41LSN)
- GENESIS Gs06-0300Pe10-061 Gas Spring (GSS 1729UW)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- BRASS ACCENTS Rope Cabinet Pull and Plates, 9-1/2" (C06-P4590-609)
- ELESA Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in (EPR.120-PF-C1)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-192SBZ)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Satin Brass Contemporary Cabinet Pull (BP3060320160)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527SN)
- MNG 8" Pull, Precision, Oil Rubbed Bronze (85713)
- CROWN 6-1/4" Bow Cabinet Pull with Narrow Middle and 5" Center to Center Matte Black Finish (CHP4655BK)
- Truper Cabinet Handles & Pulls