Shop All Axes, Hatchets, & Splitting Wedges
Truper
Truper 2861425 36 in. Post Maul Replacement Handle; Natural
Mfr # 2861425
Zoro # G803679387
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truper
- MFR # 2861425
- Zoro # G803679387
- UPC # 755625042460
- Country of Origin Unknown
- Category Axes, Hatchets, & Splitting Wedges
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Handle Material: American Hickory
- Handle Length: 36 in.
- Sheath Included: No
- Overall Length: 36 in.
- Color: Natural
- Compatibility: For use with cast iron mauls
- Country of Origin: Mexico
- Weight: 2.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5220M)
- PROTO Electronic Torque Wrench, Drive 1/4 (J6110BT)
- RIDGID Pin, 6 Heel Jaw (31575)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap 3 Piece Tap Sets (5501859)
- TRUPER 25LB FBG Pick Mattock (TP-2.5FD-C)
- TRUPER AXE HUNTING WD HNDL 14 in. (HC1-1/4 HX-C)
- TRUPER AXE HANDLE WD 35""L (MG-DHM-3 1/2H)
- TRUPER Truper HP- 3 1-2FD-C 3.5 lbs. Fiberglass Handle Landscaping Pulaski Axe (132317)
- TRUPER DHM- 3 1-2FDX-C Fiberglass Handle Double Bit Axe - 3.5 lbs. (TR575152)
- TRUPER Truper TJR4.5-FD-C 4.25 lbs. Rapid Splitting Maul (156350)
- ESTWING 14IN ORANGE CAMPERS AXE (EO-25A)
- Truper Hammers and Striking Tools