Shop All Shovels and Scoops
Truper
Tru-Tough 56.75 in Steel Round Digging Shovel, Fiberglass Handle
Mfr # PRL-FV
Zoro # G405446905
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truper
- MFR # PRL-FV
- Zoro # G405446905
- UPC # 755625010834
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Description
This Truper long handle round point shovel is suitable for digging and gardening particularly in hard rocky soil. This is a heavy-use tool with a fiberglass handle and tempered steel blade ideal for frequent jobs and yard maintenance. It's a handy accessory for homeowners with any landscaping and gardening requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Hot Water LP Pressure Washer, 8 HP, 3000 (HG-3004-1230)
- ANNIN FLAGMAKERS Gadsden Flag, 3ft.x5ft. (316420)
- MAKITA Lawn Mower Kit w/ 4 Batt, Self Propelled (XML11CT1)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-12X12)
- TRUPER 30 in L Handle Replacement W/ D-Grip (MG-PY-E-30)
- TRUPER Home Plus 39 in Round Digging Shovel, Steel, Wood Handle (PRY-P)
- TRUPER Home Plus 40.5 in Square Garden Spade Shovel, Steel, Wood Handle (PES-P)
- TRUPER Tru-Tough 41 in Steel Round Digging Shovel Wood Handle (PRY-E)
- TRUPER FLORAL SHVL WDHDL 54.25"" (PRL-CG)
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Fiberglass Handle (PCY-FV)
- BULLY TOOLS Bully Tools 227589 6.5 in. Poly Hand Scoop - Black; Small (227589)
- Truper Shovels and Scoops