Shop All Shovels and Scoops
Truper
Tru-Tough 45 in Aluminum Scoop Transfer Shovel Wood Handle
Mfr # PALY-12
Zoro # G905304392
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truper
- MFR # PALY-12
- Zoro # G905304392
- UPC # 755625000668
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Scoop |
Item | Scoop Shovel |
Description
The Truper aluminum scoop is ideal for the transport of all materials, loose and bulky. It is durable and lightweight for snow removal. It is well suited for a variety of lawn and garden uses as well as farm and agricultural ones.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 1-Gallon Can (BB-AIO-1GL)
- BRENTWOOD INDUSTRIES Replacement Wheelbarrow Handles, Hardoowd, Pack of 2 (16610)
- STENS Recoil Starter Assembly 150-535 For Echo 17720055931 (150-535)
- LOGO BRANDS Washington 24 Can Cooler (237-63-1)
- TRUPER Tru-Tough 41 in Steel Round Digging Shovel Wood Handle (PRY-E)
- TRUPER Round Point Shovel, 41 in Fiberglass Handle W/ D-Grip (PRY-FV)
- TRUPER Solid Shank Shovel, 45 in Handle (MG-PRL-SF)
- TRUPER 11 in x 8.75 in x 48 in Round Point Shovel Steel Long Handle (7598568)
- TRUPER Home Plus 40.5 in Square Garden Spade Shovel, Steel, Wood Handle (PES-P)
- TRUPER DRAIN SPADE WDHDL 16""BLD (PEP-16E)
- LANDSCAPERS SELECT Shovel, 54 in L Hardwood Handle W/ Cushion Grip (34608 PRL-P)
- Truper Shovels and Scoops