Shop All Shovels and Scoops
Truper
Tru-Tough 41 in Steel Square Transfer Shovel, Fiberglass Handle
Mfr # PCY-FV
Zoro # G805446949
product price: $23.99
/ea
Sold in multiples of 6 for $143.94
$143.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truper
- MFR # PCY-FV
- Zoro # G805446949
- UPC # 755625008565
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Item | Transplanter Square Point Shovel |
Blade Type | Square Point |
Description
This sturdy square point shovel is an essential part of any tool assortment. It’s perfect for moving loose garden material, sand, top soil or debris. It can also be used to shape beds, mix concrete, level off areas that need to be flat or to scrape stubborn material off driveways or other hard surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD D-Handle (753-08042)
- AMERICAN LAWN MOWER Sharpener Kit Reel Mower (SK1)
- MAXX AIR MAXXAIR 00-03810B MaxxFan Dome Plus with 12V Fan and LED Light, 6" Diameter - Black (00-03810B)
- LOGO BRANDS Chicago Bears 9x9 Side Panel (606-48)
- TRUPER Garden Spade, Steel Handle (PES-ST)
- TRUPER GARDEN SPADE D-HNDL 41"" (PES-E)
- TRUPER Truper Herramientas 880100755 LHRP Classic Gardener Pony Round Point Shovel (880100755)
- TRUPER 45 in Shovel Handle (MG-PL-E)
- TRUPER Home Plus 40.5 in Square Garden Spade Shovel, Steel, Wood Handle (PES-P)
- TRUPER Tru-Tough 41 in Steel Round Digging Shovel Wood Handle (PRY-E)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49162)
- Truper Lawn & Garden Tools