Shop All Tampers & Compactors
Truper
TAMPER 10X10"" STEEL HNDL
Mfr # KR-2ST
Zoro # G600541672
original price:
$67.39
5% off
new price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Handle Length 47 in
- Blade Width 10 in
- Blade Length 10 in
- Features Cushioned Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truper
- MFR # KR-2ST
- Zoro # G600541672
- UPC # 755625039682
- Country of Origin Mexico
- Category Tampers & Compactors
Dimensions
Handle Length | 47 in |
Blade Width | 10 in |
Blade Length | 10 in |
Details
Handle Material | Steel |
Features | Cushioned Comfort Grip |
Color | Brown |
Description
Truper Tru Pro 48 in. Steel Tamper Steel Handle
- •10 in x 10 in head is ideal for leveling and compacting surfaces for installing patios, walkways, and walls
- •Heavy-duty steel handle for increased strength and durability
- •9-in end grip for comfort and control
- •Large head surface maximizes efficiency for allowing more work in less time
- •Perfect for the professional contractor, industrial worker, landscaper, and the homeowner project
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Low/Profile Pro Model Baseball Set, PK3 (M700)
- WALKSTOOL 20 in. Walkstool Basic (601204)
- JACKS IMPORTS Spoon Dee Ring Bit (1206)
- E-Z-GO Seat Bottom Assembly TXT (629269G4203)
- YARD TUFF Cultipacker 48" (FTF-0421CPATV)
- HUSQVARNA Gas-Powered Forward Plate Compactor (LF 80 LAT)
- KENYON Tamp, 10x10", 1/4" Plate, 48" Handle (85010GRA)
- TOMAHAWK POWER 6 HP Kohler Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80)
- KENYON Tamp, 10x10", Cast Iron Head, 44" Handle (85090)
- TOMAHAWK POWER 6 HP Kohler Vibratory Plate Compactor Tamper (TPC80 + TPC80-WHEELS + TPC80-POLYPAD)
- WESTWARD Tamper, Steel, 8in.L x 8in.W, Rubber Grip (38ZD98)
- Truper Tampers & Compactors