Shop All Shovels and Scoops
Truper
Round Point Shovel, 41 in Fiberglass Handle W/ D-Grip
Mfr # PRY-FV
Zoro # G606902651
product price: $140.99
/pk 6, $23.50/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truper
- MFR # PRY-FV
- Zoro # G606902651
- UPC # 755625008640
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Description
Rnd Pt Shvl D-Hdl Wd 41", 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL OAK 300CT Anywhere Matches (533-378-863)
- MTD Guard Asm W/Bld (753-06292)
- WEBER Weber Q1 Griddle (6558)
- COLEMAN Skylodge™ 12-Person Camping Tent - Blackberry (2000037534)
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Wood Handle (PCY-E)
- TRUPER 48 in Tapered Shovel Handle (MG-PL-RBA-T)
- TRUPER Solid Shank Shovel, 45 in Handle (MG-PRL-SF)
- TRUPER 30 in L Handle Replacement W/ D-Grip (MG-PY-E-30)
- TRUPER Tru-Tough 45 in Aluminum Scoop Transfer Shovel Wood Handle (PALY-12)
- TRUPER 30 in Replacement D-Grip Handle, Natural (7814585)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, 42 in L Polypropylene Handle (92803)
- Truper Lawn & Garden Tools