Shop All Shovels and Scoops
Truper
GARDEN SPADE D-HNDL 41""
Mfr # PES-E
Zoro # G001257509
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Truper
- MFR # PES-E
- Zoro # G001257509
- UPC # 755625502025
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Item | Garden Spade Shovel |
Blade Type | Garden Spade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFF Botanicals Insect Repellent IV, 4 oz., PK8 (694971)
- COMMAND Command HA6BLMD Dog Chest Compression Pet Harness & Leash Combo Medium - Blue (HA6BLMD)
- BAYER Maxforce FC Roach Station (80221541)
- STENS New Carburetor Kit 615-503 For Zama C1Q-S154 Carburetors Rb-169 (615-503)
- TRUPER 30 in L Handle Replacement W/ D-Grip (MG-PY-E-30)
- TRUPER 48 in Shovel Handle (MG-PL-RBA-C)
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Wood Handle (PCY-E)
- TRUPER Truper Herramientas 880100755 LHRP Classic Gardener Pony Round Point Shovel (880100755)
- TRUPER Tru-Tough 58.25 in Steel Round Digging Shovel Wood Handle (PRL-E)
- TRUPER Solid Shank Shovel, 45 in Handle (MG-PRL-SF)
- TRUE TEMPER #10 Not Applicable Grain Scoop, Plastic Blade, 48 in L Wood Wood Handle (1680100GR)
- Truper Shovels and Scoops