Shop All Axes, Hatchets, & Splitting Wedges
Truper
BOYS AXE RPLC HNDL 28""SB
Mfr # MG-HB-2 1/4H
Zoro # G8624188
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 28 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truper
- MFR # MG-HB-2 1/4H
- Zoro # G8624188
- UPC # 755625042408
- Country of Origin Mexico
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 28 in |
Details
Color | Natural |
Description
Homeowner grade, boys single bit, curved grip axe handle features a heavy duty lacquer finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5BE)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49212)
- RELTON Multi-Purpose Groo-V Tip Bit KIT(3/16, 1/4, 5/16, 3/8, 1/2X6) 5-PIECE (GRT-K5)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MSD)
- TRUPER AXE HANDLE WD 35""L (MG-HM 3 1/2H)
- TRUPER AXE HUNTING WD HNDL 14 in. (HC1-1/4 HX-C)
- TRUPER 8LB 36 Axe Split Maul (TJ8AHC)
- TRUPER AXE HANDLE WD 35""L (MG-DHM-3 1/2H)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- TRUPER 25LB FBG Pick Mattock (TP-2.5FD-C)
- TRUE TEMPER Ames True Temper 78006 Posthole Digger Fiberglass Razorback (3437779)
- Truper Hammers and Striking Tools