Shop All Shovels and Scoops
Truper
45 in.Hollow-Back Shovel Replacement Handle, Natural
Mfr # 7814577
Zoro # G904108557
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truper
- MFR # 7814577
- Zoro # G904108557
- UPC # 755625042569
- Country of Origin Unknown
- Category Shovels and Scoops
Details
Item | Shovel |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Overall Length: 45 in.
- Handle Length: 45 in.
- Handle Material: Wood
- Color: Natural Replacement for Ace No. 72514
- Country of Origin: Mexico
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH DeWatering Bag 15' L x 10' W (FLT563)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 78 Drive Links (18HX078E)
- STENS Tie Rod End For John Deere Most Lx255, Lx266, Lx277, Lx279 And Lx288; 245-752 (245-752)
- FIMCO Wire Lead Switch for Spot Sprayer, 12V (7771784)
- TRUPER 30 in L Handle Replacement W/ D-Grip (MG-PY-E-30)
- TRUPER FLORAL SHVL WDHDL 54.25"" (PRL-CG)
- TRUPER Solid Shank Shovel, 45 in Handle (MG-PRL-SF)
- TRUPER 48 in Shovel Handle (MG-PL-RBA-C)
- TRUPER 48 in Tapered Shovel Handle (MG-PL-RBA-T)
- TRUPER Tru-Tough 58.25 in Steel Round Digging Shovel Wood Handle (PRL-E)
- SEYMOUR MIDWEST Square Point Shovel W/ 26 in Hardwood Handle W/ D-Grip (49833)
- Truper Lawn & Garden Tools