Shop All Shovels and Scoops
Truper
#12 Scoop, Poly, 29 in L Handle W/ D-Grip
Mfr # 34102
Zoro # G511235875
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truper
- MFR # 34102
- Zoro # G511235875
- UPC # 755625030481
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Inflator/Deflator, MagicAir Electric, 12V (12-IDAR)
- MTD Kit-Gear Set Joyst (753-06152)
- RV DESIGNER RV Designer E206 Squared Baggage Door Catch - Colonial White (E206)
- CONTINENTAL Garden Hose, 3/4" ID x 75 ft., Black, Hose Fitting A Type: MGHT (CWH075-75MF-G)
- TRUPER Shovel, Steel Blade, 30 in L Brown Wood Handle (MG-PY-RBA-24)
- TRUPER Tru-Tough 45 in Aluminum Scoop Transfer Shovel Wood Handle (PALY-12)
- TRUPER FLORAL SHVL WDHDL 54.25"" (PRL-CG)
- TRUPER GARDEN SPADE D-HNDL 41"" (PES-E)
- TRUPER Tru-Tough 58 in Steel Square Transfer Shovel, Wood Handle (PCL-E)
- TRUPER 48 in Tapered Shovel Handle (MG-PL-RBA-T)
- AMES Closed Back Drain Spade (202620)
- Truper Shovels and Scoops