Shop All Shovels and Scoops
Truper
11 in x 8.75 in x 48 in Round Point Shovel Steel Long Handle
Mfr # 7598568
Zoro # G904109080
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 8.75 in
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truper
- MFR # 7598568
- Zoro # G904109080
- UPC # 755625039378
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 8.75 in |
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Round point shovel steel long handle
- Color Family: Assorted
- Material: Steel
- Type: Round Point Shovel
- Length: 48 in.
- Width: 8.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Michigan Economy Canopy (171-39E)
- BULLY TOOLS Trenching Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (92720)
- FABRICATION ENTERPRISES Fabrication Enterprises 60-0000 Easy Grip Jar Lid or Bottle Cap Opener (60-0000)
- SWISHER Kit-Blade Attachment (B100SK)
- TRUPER Garden Spade, D-Handle Tru-Pro (31211)
- TRUPER GARDEN SPADE D-HNDL 41"" (PES-E)
- TRUPER Tru-Tough 45 in Aluminum Scoop Transfer Shovel Wood Handle (PALY-12)
- TRUPER Tru-Pro 41 in Steel Round Digging Shovel Fiberglass Handle (PRY-F)
- TRUPER Tru-Tough 58.25 in Steel Round Digging Shovel Wood Handle (PRL-E)
- TRUPER Truper Herramientas 880100755 LHRP Classic Gardener Pony Round Point Shovel (880100755)
- BULLY TOOLS Round Point Shovel, 12 ga. Steel Blade, Fiberglass Handle (92510)
- Truper Shovels and Scoops