Shop All Digital Panel Meters
Trumeter
Touch Screen Power Meter, 250, NEMA Rating
Mfr # VT-PWR-LV
Zoro # G910080908
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power
- Input Range 0 to 5 A, 0 to 600 V AC, 45 to 65 Hz
- Style Vista Touch
- Fits 3.62 in x 3.62 in Cut Out
- NEMA Rating 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # VT-PWR-LV
- Zoro # G910080908
- UPC # 5060144887689
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Touch Screen Power meter |
Type | Power |
Input Range | 0 to 5 A, 0 to 600 V AC, 45 to 65 Hz |
Style | Vista Touch |
Fits | 3.62 in x 3.62 in Cut Out |
NEMA Rating | 250 |
Display | Touchscreen Graphic Display |
Description
Touch Screen Power meter, Power, Input Range 0 to 5 A, 0 to 600 V AC, 45 to 65 Hz, Touchscreen Graphic Display Display, Fits 3.62 in x 3.62 in Cut Out, 250 NEMA Rating, Style Vista Touch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (MG1-30/0-A-9V-R)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- ZORO SELECT Compact Thermometer, 30 to 240 F, Lower (4PRU1)
- ASHCROFT Dial Thermometer, Bi-Metallic, 9 in Stem (30EI60R)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-016)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G481)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXS0000)
- WESTINGHOUSE Kilowatthour 120V-Ac Power Panel Meter (D5B-2F E2F1CLA4AA)
- AMETEK 0-2000RPM X 10 OTHER PANEL METER (BW051P BWVGGXXXY4MDLXBX88323)
- Trumeter Digital Panel Meters