Shop All Digital Panel Meters
Trumeter
Touch Screen Power Meter, 250, NEMA Rating
Mfr # VT-PWR-HV
Zoro # G110080890
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power
- Input Range 0 to 5 A, 0 to 600 V AC, 45 to 65 Hz
- NEMA Rating 250
- Style Vista Touch
- Fits 3.62 in x 3.62 in Cut Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # VT-PWR-HV
- Zoro # G110080890
- UPC # 5060144887672
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Touch Screen Power meter |
Type | Power |
Input Range | 0 to 5 A, 0 to 600 V AC, 45 to 65 Hz |
NEMA Rating | 250 |
Style | Vista Touch |
Fits | 3.62 in x 3.62 in Cut Out |
Display | Touchscreen Graphic Display |
Description
Touch Screen Power meter, Power, Input Range 0 to 5 A, 0 to 600 V AC, 45 to 65 Hz, Touchscreen Graphic Display Display, Fits 3.62 in x 3.62 in Cut Out, 250 NEMA Rating, Style Vista Touch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P1S564)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L100#)
- ZORO SELECT Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi (4CFD3)
- FLUKE Vibration Meter, Fluke Connect(TM) (FLUKE-805 FC)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- SIMPSON ELECTRIC Meter 3-1/2, Bklt, 85-250Vac, 270 Vrms (M23510360)
- SIMPSON ELECTRIC Digital Panel Meter, AC Current (H335-1-46-020)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 120Vac, 5Aac (F351460)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 20Vdc (M23510130)
- LOVE Digital Panel Meter, Temperature (TID-1120)
- Trumeter Digital Panel Meters