Shop All Digital Panel Meters
Trumeter
Temperature Panel Meter, 12 NEMA Rating
Mfr # APM-TEMP-APO
Zoro # G110081118
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Display Digits 4
- Style APM
- Display Positive Digit LCD
- Fits 2.68 in x 2.68 in Cut Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # APM-TEMP-APO
- Zoro # G110081118
- UPC # 5060144883544
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Temperature panel meter |
Type | Temperature |
Display Digits | 4 |
Style | APM |
Display | Positive Digit LCD |
Fits | 2.68 in x 2.68 in Cut Out |
NEMA Rating | 4; 12 |
Description
Temperature panel meter, Temperature, Display Digits 4, Positive Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, 4; 12 NEMA Rating, Style APM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Sole Ground, 2 Meg, Small (HG6012)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0103-06 BLU MKR)
- EXTECH Data Logger (SD700)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4I (CUB4I000)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLR (PAXLR000)
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC (12G517)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 120Vac, 5Aac (F351460)
- DWYER INSTRUMENTS Programmable Panel Meter, Pnl Mtr 35 In Dsply (SPPM-35)
- Trumeter Digital Panel Meters