Shop All Digital Panel Meters
Trumeter
Temperature Panel Meter, 12 NEMA Rating
Mfr # APM-TEMP-ANO
Zoro # G410081085
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Display Digits 4
- NEMA Rating 4; 12
- Style APM
- Display Negative Digit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # APM-TEMP-ANO
- Zoro # G410081085
- UPC # 5060144883537
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Temperature panel meter |
Type | Temperature |
Display Digits | 4 |
NEMA Rating | 4; 12 |
Style | APM |
Display | Negative Digit LCD |
Fits | 2.68 in x 2.68 in Cut Out |
Description
Temperature panel meter, Temperature, Display Digits 4, Negative Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, 4; 12 NEMA Rating, Style APM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Gauge Form:B With Thermometer 156X31X24, 5, L1=127, D1=M12, Steel (K0444.212712)
- PROSKIT Digit Digital Mutlimeter 3, 1/2 (MT-1220)
- EXTECH Pinless Moisture Meter for Tile (MO57)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4730)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 5Arms (M23510460)
- SOLARLAND USA 10W/12V MULTICRYSTALLINE PANEL (SLP010-12U)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLA (PAXLA0U0)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-016)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXD0000)
- Trumeter Digital Panel Meters