Shop All Counters
Trumeter
RH, Top Going, Subtracts
Mfr # 7-2245
Zoro # G610080376
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Type Rotary
- Display 0.19" White Figures on Black Background
- Number of Digits 5
- Height 1.44 in
- Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.44 in |
Depth | 1.33 in |
Width | 3.18 in |
Details
Item | Mechanical Rotary Counter |
Input Type | Rotary |
Display | 0.19" White Figures on Black Background |
Number of Digits | 5 |
Mounting | Base |
Max. Counts per Second | 8.33 |
Reset Type | Knob |
Special Features | Top Going |
Description
Mechanical Rotary Counter, Input Type Rotary, Number of Digits 5, Mounting Base, Max. Counts per Second 8.33, Height 1.44 in, Depth 1.33 in, Width 3.18 in, Display 0.19 In. White Figures on Black Background, Diameter Not Applicable, Reset Type Knob, Special Features Top Going
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- TOWER MANUFACURING In – Line Single Outlet Manual Reset 20 Amps 2FT (30396002-08)
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- TRUMETER 24DC, P Panel Mnt, PB Reset Electromechanical Counter (P8-4906)
- TRUMETER 3602 99999.9 YDS 3:1 TC Rotary Counter (3602-133TC)
- TRUMETER 3602 99999.9 YDS 3:1 TG Rotary Counter (3602-133TG)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- ENM Electronic Counter, 6 Digits, LCD (C1101BB)
- Trumeter Counters