Shop All Counters
Trumeter
RH, Top Coming, Thumb Lever
Mfr # 1-4635T
Zoro # G510080377
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Contrasting Background
- Input Type Stroke
- Number of Digits 5
- Height 1.44 in
- Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.44 in |
Depth | 1.28 in |
Width | 2.53 in |
Details
Item | Mechanical Stroke Counter |
Display | Contrasting Background |
Input Type | Stroke |
Number of Digits | 5 |
Mounting | Base |
Max. Counts per Second | 16.66 |
Reset Type | Knob |
Special Features | Copiers; Cut-Off Machines; Piece-Part Counting Applications; Printing Presses |
Description
Mechanical Stroke Counter, Input Type Stroke, Number of Digits 5, Mounting Base, Max. Counts per Second 16.66, Height 1.44 in, Depth 1.28 in, Width 2.53 in, Display Contrasting Background, Diameter Not Applicable, Reset Type Knob, Special Features Copiers; Cut-Off Machines; Piece-Part Counting Applications; Printing Presses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R81)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 100ft- Black (WL-SW-HD-075-100-BK)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- TRUMETER 4D Elemech ctr Spr clip MRst 24VDC 35CPS Electromechanical Counter (MK1421/24VDC/35CPS)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- TRUMETER 7D ELEMECH HM/TOTALIZER 12-24VDC Electromechanical Counter (HC7712-24DCSC)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- ENM Counter, Mechanical, 6 Digit, RH/TC (M2BA60A)
- Trumeter Counters