Shop All Counters
Trumeter
RH Top Coming Stroke V
Mfr # V1-2936
Zoro # G810080336
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Contrasting Background
- Input Type Stroke
- Number of Digits 6
- Height 1.81 in
- Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.81 in |
Depth | 2.15 in |
Width | 5.57 in |
Details
Item | Electromechanical Counter |
Display | Contrasting Background |
Input Type | Stroke |
Number of Digits | 6 |
Mounting | Base |
Max. Counts per Second | 16.66 |
Reset Type | Knob |
Special Features | They are Constructed Using Corrosion-Resistant Material for Continuous Operation in Even the Most Adverse Operating Conditions |
Description
Electromechanical Counter, Input Type Stroke, Number of Digits 6, Mounting Base, Max. Counts per Second 16.66, Height 1.81 in, Depth 2.15 in, Width 5.57 in, Display Contrasting Background, Diameter Not Applicable, Reset Type Knob, Special Features They are Constructed Using Corrosion-Resistant Material for Continuous Operation in Even the Most Adverse Operating Conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Purple (HS3-100-10-PL)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV22-A2)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- TRUMETER Counter (3602-111TG)
- TRUMETER 115AC, D Base Mnt, PB Reset Electromechanical Counter (D2-4906)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- TRUMETER 3602 999999 FT 2:3 TC (3602-047TC)
- TRUMETER Counter (3602-041TG)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- Trumeter Counters