Shop All Counters
Trumeter
RH, Top Coming
Mfr # 1-2035
Zoro # G210080370
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 0.19" White Figures on Black Background
- Input Type Stroke
- Number of Digits 5
- Height 1.44 in
- Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.44 in |
Depth | 1.33 in |
Width | 3.18 in |
Details
Item | Mechanical Stroke Counter |
Display | 0.19" White Figures on Black Background |
Input Type | Stroke |
Number of Digits | 5 |
Mounting | Base |
Max. Counts per Second | 16.66 |
Reset Type | Knob |
Special Features | Top Coming |
Description
Mechanical Stroke Counter, Input Type Stroke, Number of Digits 5, Mounting Base, Max. Counts per Second 16.66, Height 1.44 in, Depth 1.33 in, Width 3.18 in, Display 0.19 In. White Figures on Black Background, Diameter Not Applicable, Reset Type Knob, Special Features Top Coming
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 100 Pcs (FDFD5.5-250-100)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- SOUTH MAIN HARDWARE 8-in 75-lb, Dark Brown, 100 Standard Nylon Tie (220149)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- TRUMETER LCD Preset Counter/Timer (7932)
- TRUMETER 3602 99999.9 YDS 3:1 TC Rotary Counter (3602-133TC)
- TRUMETER 115AC, P Panel Mnt, PB Reset (P2-4904)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- TRUMETER 7D PCB MNT 12VDC 10CPS (P9-4017)
- TRUMETER LCD Preset Counter (7922)
- TRUMETER Electrical Counter (P8-4906-24VC)
- Trumeter Counters