Shop All Hour Meters
Trumeter
Redington Hour Meter 3410-0010
Mfr # 3410-0010
Zoro # G0833701
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Remote
- Display Units Hours
- Operating Voltage 10 to 300VDC, 20 to 300VAC
- Number of Digits 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 3410-0010
- Zoro # G0833701
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Bezel Face Size | 1.75 in x 1.1 in |
Depth | 27.9 mm |
Description
Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 1.75 in x 1.1 in, Bezel Face Shape Rectangular, Bezel Face Type Panel Mount, Elapsed Time To 9,999,999.9, Operating Voltage 10 to 300VDC, 20 to 300VAC, Hz 50 Hz/60 Hz, Number of Digits 8, Display Units Hours, Depth 27.9 mm, Ambient Temp. Range 14 Degrees to 140 Degrees F, NEMA Rating 12, 4, Input Type 10 to 300 VDC, 20 to 300 VAC, Reset Type Remote, Temp. Range 14 Degrees to 140 Degrees F, Mounting Method Screw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16)
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCPNK)
- TRUMETER LCD Hour Meter, 3-Hole, 2.87 in Flange (3410-1000)
- TRUMETER 711-0190 Ac Volt Hour Meter (711-0190)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- TRUMETER Hour Meter (710-0006)
- TRUMETER Hour Meter (720-6300)
- TRUMETER LCD Hour Meter, SAE Round Flush, 8 digit (3410-3000)
- TRUMETER Hour Meter Gasket, 3-Hole (5003-011)
- Trumeter Hour Meters