Shop All Digital Panel Meters
Trumeter
Rate Panel Meter, 12 NEMA Rating
Mfr # APM-RATE-ANO
Zoro # G310080997
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Speed; Rate; Flow
- Input Range 0 to 60 KHz
- Accuracy 0.01%
- Display Digits 4
- Style APM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # APM-RATE-ANO
- Zoro # G310080997
- UPC # 5060144888839
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Rate panel meter |
Type | Speed; Rate; Flow |
Input Range | 0 to 60 KHz |
Accuracy | 0.01% |
Display Digits | 4 |
Style | APM |
Fits | 2.68 in x 2.68 in Cut Out |
NEMA Rating | 4; 12 |
Display | Negative Digit LCD |
Description
Rate panel meter, Speed; Rate; Flow, Input Range 0 to 60 KHz, Accuracy 0.01 Percent, Display Digits 4, Negative Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, 4; 12 NEMA Rating, Style APM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFC-224-4000-G)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- DICKSON Recorder, Temperature (D302)
- COOPER-ATKINS Air Temp Probe, -100 to 600 Deg F (50306-K)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- DWYER INSTRUMENTS Programmable Panel Meter, Usb Pc Cable (SPPM-CA)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G475)
- SIMPSON ELECTRIC Panel Meter 1357M0-50/5 Aca 3.5 Ul Wv (35075)
- LOVE Digital Panel Meter, Temperature (TID-1220)
- REDINGTON Panel Mount Hour Meter 24V-Ac Other Panel Meter (711-0009)
- Trumeter Digital Panel Meters