Shop All Digital Panel Meters
Trumeter
Power Panel Meter, 12 NEMA Rating
Mfr # APM-PWR-APO
Zoro # G210080875
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Current, Frequency; Voltage
- Input Range 0 to 5 A, 0 to 600 V AC, 45 to 65 Hz
- Accuracy 1.0%
- Display Positive Digit LCD
- Fits 2.68 in x 2.68 in Cut Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # APM-PWR-APO
- Zoro # G210080875
- UPC # 5060144888822
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Power Panel Meter |
Type | Current, Frequency; Voltage |
Input Range | 0 to 5 A, 0 to 600 V AC, 45 to 65 Hz |
Accuracy | 1.0% |
Display | Positive Digit LCD |
Fits | 2.68 in x 2.68 in Cut Out |
Mounting | Panel |
NEMA Rating | 4; 12 |
Style | APM |
Description
Power Panel Meter, Current, Frequency; Voltage, Input Range 0 to 5 A, 0 to 600 V AC, 45 to 65 Hz, Accuracy 1.0 Percent, Positive Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, 4; 12 NEMA Rating, Mounting Panel, Style APM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM1406LF)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Mr WLcd (MSX-W12-IN-LCD)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 24in.L (160-24-CF)
- AT-A-GLANCE Repair Kit, For Krueger KG Level Gauges (KG-Kit-ALN)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- SIMPSON ELECTRIC Digital Panel Meter, AC Voltage (H335-1-34-020)
- RED LION CONTROLS Digital Panel Meters, Red/Green LCD, CUB5P (CUB5PB00)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4I (CUB4I000)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXP0010)
- DWYER INSTRUMENTS Pulse Panel Meter, LCD Display (PPM-100)
- Trumeter Digital Panel Meters