Shop All Digital Panel Meters
Trumeter
Panel Meter, DC, 2.68x2.68" Cutout, Screw
Mfr # APM-PROC-APO
Zoro # G306125091
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Current; DC Voltage
- Input Range 0 to 10 V DC, 0 to 50 mA
- Accuracy 0.1%
- Display Span 1,999
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trumeter
- MFR # APM-PROC-APO
- Zoro # G306125091
- Country of Origin Malaysia
- Category Digital Panel Meters
Dimensions
Depth | 2.09 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Panel Meter |
Type | DC Current; DC Voltage |
Input Range | 0 to 10 V DC, 0 to 50 mA |
Accuracy | 0.1% |
Display Span | 1,999 |
Display Digits | 4 |
Relays | Not Available |
Interface | 4-20mA out |
Power Required | 12 to 24 V AC/DC |
Use With | Panels |
Style | APM |
NEMA Rating | 4; 12 |
Process Connection | No |
Mounting | Panel Cutout |
Includes | Flow and Pressure Transducers, Linear and Non-Linear Sensors, Variable Speed Drives |
Fits | 2.68 x 2.68 in Cutout |
Excitation | No |
Connector Type | Screw Terminal |
True RMS | Yes |
Output | 4 to 20 mA AC or DC |
Display | LCD |
Description
Panel Meter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Replacement for Fluke Ac285 (AC285 FLUKE)
- DICKSON Chart, 4 In, -20 to 120F, 24 Hr, PK60 (C015)
- EXTECH Detector, Gas Leak (FG100)
- FLUKE Fluke C33 Soft Case, Vinyl, Black/Yellow, Zippered carrying case W/durable vinyl exterior (C33)
- TRUMETER Multi Function Panel Meter, APM Style (APM-M2-ANO)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- TRUMETER Frequency Panel Meter, 12 NEMA Rating (APM-FREQ-APO)
- TRUMETER Touch Screen Power Meter, 250, NEMA Rating (VT-PWR-LV)
- TRUMETER Frequency Panel Meter, 12 NEMA Rating (APM-FREQ-ANO)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 120Vac, 5Aac (F351460)
- Trumeter Digital Panel Meters