Shop All Digital Panel Meters
Trumeter
Panel Meter, DC, 2.68x2.68" Cutout, Screw
Mfr # APM-PROC-ANO
Zoro # G606125050
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Current; DC Voltage
- Input Range 0 to 10 V DC, 0 to 50 mA
- Display Span 1,999
- Accuracy 0.1%
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # APM-PROC-ANO
- Zoro # G606125050
- Country of Origin Malaysia
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 3 yr |
Depth | 2.09 in |
Details
Item | Panel Meter |
Type | DC Current; DC Voltage |
Input Range | 0 to 10 V DC, 0 to 50 mA |
Display Span | 1,999 |
Accuracy | 0.1% |
Display Digits | 4 |
Style | APM |
Process Connection | No |
NEMA Rating | 4; 12 |
Mounting | Panel Cutout |
Output | 4 to 20 mA AC or DC |
Use With | Panels |
Interface | 4-20mA out |
Includes | Flow and Pressure Transducers, Linear and Non-Linear Sensors, Variable Speed Drives |
Relays | Not Available |
Power Required | 12 to 24 V AC/DC |
True RMS | Yes |
Excitation | No |
Fits | 2.68 x 2.68 in Cutout |
Display | LCD |
Connector Type | Screw Terminal |
Description
Panel Meter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 12 to 24V, 125A (6030DV)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (13G236)
- PIC GAUGES Gauge, 4", 0/200 psi, 1/4"LM, 316SS (4001-4LG-GF)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK6 (MP 82-39-0304-06 GRN MKR)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G476)
- TAYLOR Taylor 1479-21 Taylor Wireless Therm. Timer (1479-21)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXD0010)
- LASCAR Digital Panel Meter, LCD, 7 to 14VDC (DPM-970)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G522)
- Trumeter Digital Panel Meters