Shop All Counters
Trumeter
P34 LIFT GATE COUNTER
Mfr # 3400-GATE
Zoro # G210457394
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 4 to 30VDC
- Number of Digits 8
- Mounting 2-Hole
- Height 27.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 27.9 mm |
Depth | 0.78 in |
Character Height | 0.28 in on Light Background |
Details
Item | Lift Gate Counter |
Display | LCD |
Input Signal | 4 to 30VDC |
Number of Digits | 8 |
Mounting | 2-Hole |
Power Required | Self-Powered (10 yr. Lithium Battery) |
Reset Type | Non Resettable |
NEMA Rating | 12, 4, 4X |
Fits | 1.44 in x 0.94 in Cutout |
IP Rating | IP66 |
Min. On/Off Pulse | 5 sec |
Accuracy | 100% |
Standards | CE Approved, cUL, UL |
Connector Type | Spade Terminal |
Special Features | If the Activation Switch is Pulsed on and Off Rapidly, the Counter will Ignore that Signal and No Count will Occur, It Incorporates a Delay Circuit Instructing the Counter to Count only if the Activation Switch is Held on for more then 5 Seconds, or 2 Feet of Travel, The 3400 GATE Counter is Designed for Liftgates on Trucks and Commercial Vehicles |
Description
Lift Gate Counter, Number of Digits 8, LCD Display, Character Height 0.28 in on Light Background, Input Signal 4 to 30VDC, Mounting 2-Hole, Diameter Not Applicable, Height 27.9 mm, Depth 0.78 in, Power Required Self-Powered (10 yr. Lithium Battery), Min. On/Off Pulse 5 sec, Reset Type Non Resettable, Connector Type Spade Terminal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASG10X8X6NK)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (9452ANPB)
- EATON IEC Control Relay2NO/2NC24VAC16A (XTRE10B22T)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- TRUMETER 3602 99999.9 YDS 3:1 TC Rotary Counter (3602-133TC)
- TRUMETER 3602 99999.9 M 1:1 TG Rotary Counter (3602-191TG)
- TRUMETER 120VAC, P PANEL MNT, NON-RESET (P2-4916)
- TRUMETER 120VAC, P PANEL MNT, NON-RESET (P2-4916A)
- TRUMETER 3602 999999 FT 2:3 TC (3602-047TC)
- TRUMETER 7D ELEMECH HM/TOTALIZER 12-24VDC Electromechanical Counter (HC7712-24DCSC)
- Trumeter Counters