Shop All Counters
Trumeter
Multifunction C/T/R meter 10-30VDC powe
Mfr # 52UK.2
Zoro # G710080894
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Red LED
- Input Signal Input Switching Level (HTL): 0 to 0.2 x UB [VDC] (Low), 0.6 x UB to 30VDC (High), Input Switching Level at 4 to 30VDC: 0 to 2VDC (Low), 4 to 30VDC (High)
- Number of Digits 6
- Height 0.945 in
- Mounting Rectangular Panel with Clip or Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.945 in |
Width | 1.89 in |
Character Height | 8 mm |
Details
Item | LCD Multi Function |
Display | Red LED |
Input Signal | Input Switching Level (HTL): 0 to 0.2 x UB [VDC] (Low), 0.6 x UB to 30VDC (High), Input Switching Level at 4 to 30VDC: 0 to 2VDC (Low), 4 to 30VDC (High) |
Number of Digits | 6 |
Mounting | Rectangular Panel with Clip or Screw |
Max. Counts per Second | 60 kHz |
Power Required | 10 to 30 VDC |
Min. On/Off Pulse | 5 msec |
Connector Type | Terminal Block |
Fits | 1/32 DIN |
Special Features | The 52U is a Voltage-Powered Dual Function Counter with 4 Functions in One Device: Counter with 2 Totalizing Ranges, Totalizer and Timer, Totalizer and Frequency Meter, and Timer with 2 Time Range |
Accuracy | 0.1% |
Standards | UL |
IP Rating | IP65 |
Description
LCD Multi Function, Number of Digits 6, Red LED Display, Character Height 8 mm, Max. Counts per Second 60 kHz, Input Signal Input Switching Level (HTL): 0 to 0.2 x UB [VDC] (Low), 0.6 x UB to 30VDC (High), Input Switching Level at 4 to 30VDC: 0 to 2VDC (Low), 4 to 30VDC (High), Mounting Rectangular Panel with Clip or Screw, Diameter Not Applicable, Height 0.945 in, Width 1.89 in, Power Required 10 to 30 VDC, Min. On/Off Pulse 5 msec, Connector Type Terminal Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (A18-10)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 36.00)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 5.0 Lbs, 12600' Length, 0.0121" Diameter, Red (29SNS)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- TRUMETER 24DC, P Panel Mnt, PB Reset Electromechanical Counter (P8-4906)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB108)
- Trumeter Counters