Shop All Digital Panel Meters
Trumeter
Multi Function Panel Meter, APM Style
Mfr # APM-M1-ANO
Zoro # G810080992
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Current; Voltage; Frequency
- Input Range +/- 0 to 600 V AC, +/- 0 to 600 V DC, 0 to 10,000 A (via CT), 0 to 5 A (Direct), 2 to 400 Hz
- Accuracy 1.0%
- Display Negative Digit LCD
- Style APM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # APM-M1-ANO
- Zoro # G810080992
- UPC # 5060144886996
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Multi Function panel meter |
Type | Current; Voltage; Frequency |
Input Range | +/- 0 to 600 V AC, +/- 0 to 600 V DC, 0 to 10,000 A (via CT), 0 to 5 A (Direct), 2 to 400 Hz |
Accuracy | 1.0% |
Display | Negative Digit LCD |
Style | APM |
Fits | 2.68 in x 2.68 in Cut Out |
NEMA Rating | 4; 12 |
Description
Multi Function panel meter, Current; Voltage; Frequency, Input Range +/- 0 to 600 V AC, +/- 0 to 600 V DC, 0 to 10,000 A (via CT), 0 to 5 A (Direct), 2 to 400 Hz, Accuracy 1.0 Percent, Negative Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, 4; 12 NEMA Rating, Style APM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Non-Contact AC Voltage Detector, AAA Bat. (ET330)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- VIVIDIA Monitor USB Borescope & Microscope, 4.5" LCD IPS Screen, 854x480 (M450)
- BAKER INSTRUMENTS B5-BOOT Protective Rubber Boot for Digital Pressure Gauges (B5-BOOT)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G488)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLV (PAXLVD00)
- SIMPSON ELECTRIC Digital Panel Meter, Frequency (F35-1-91-0)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLIT (PAXLIT00)
- Trumeter Digital Panel Meters