Shop All Digital Panel Meters
Trumeter
Microamp Panel Meter, 12 NEMA Rating
Mfr # APM-MICRO-ANO
Zoro # G910080991
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Micro Amps
- Input Range 0 to 200 uA DC
- Accuracy 0.1%
- Display Digits 4
- Display Negative Digit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # APM-MICRO-ANO
- Zoro # G910080991
- UPC # 5060144886774
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Microamp panel meter |
Type | Micro Amps |
Input Range | 0 to 200 uA DC |
Accuracy | 0.1% |
Display Digits | 4 |
Display | Negative Digit LCD |
NEMA Rating | 4; 12 |
Fits | 2.68 in x 2.68 in Cut Out |
Style | APM |
Description
Microamp panel meter, Micro Amps, Input Range 0 to 200 uA DC, Accuracy 0.1 Percent, Display Digits 4, Negative Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, 4; 12 NEMA Rating, Style APM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Straight Oil Gage, Mounting Thread: 1/4 NPTF (G307-2)
- REED INSTRUMENTS LED Light Meter (R8140)
- REED INSTRUMENTS Voltage/Current Simulator, 10V/20mA with NIST Calibration Certificate (R5800-NIST)
- FJC Dial Thermometer, 1-3/4" (2790)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G498)
- RED LION CONTROLS Digital Panel Meters, LCD, DITAK 8 (DT800000)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-008)
- QUICKCABLE Digital Voltmeter, 6/12V (303118-360-2001)
- AUTONICS 1/8 Din Multi-Panel Meter AC Volts (MT4W-AV-4N)
- Trumeter Digital Panel Meters