Shop All Measuring and Layout Parts
Trumeter
Measuring Wheel, SAE Measure System
Mfr # 5000-519
Zoro # G910474158
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Road Measuring
- Includes Carry Bag
- Measuring Wheel Type Mechanical Measuring Wheel
- Handle Type Fold Down
- Number of Wheels Single Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 5000-519
- Zoro # G910474158
- UPC # 5060144880109
- Country of Origin Malaysia
- Category Measuring and Layout Parts
Details
Application | Road Measuring |
Includes | Carry Bag |
Item | Measuring Wheel |
Measuring Wheel Type | Mechanical Measuring Wheel |
Handle Type | Fold Down |
Number of Wheels | Single Wheel |
System of Measurement | SAE |
Foldable | Foldable |
Use Location | Outdoor |
Display Capacity | 5 |
Measuring Units | Feet, Inches |
Measuring Distance - Maximum | 99,999 ft |
Functions | Adds, Subtracts |
Features | Brake, Built-In Stand |
Wheel Circumference | 1 m |
Description
Measuring Wheel, Number of Wheels Single Wheel, Handle Type Fold Down, Measuring Distance - Maximum 99,999 ft, Measuring Units Feet, Inches, Wheel Circumference 1 m, System of Measurement SAE, Foldable Foldable, Use Location Outdoor, Application Road Measuring, Display Capacity 5, Features Brake, Built-In Stand, Functions Adds, Subtracts, Includes Carry Bag, Measuring Wheel Type Mechanical Measuring Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 5/8" (DHS0625)
- RIDGID Cutter Wheel, HD, For 4A506/4CW52 (33105)
- DEWALT FLD SAWHORSE DEWALT 2KLB (DWST11155)
- DEWALT Cordless Jobsite Fan, 20V MAX Battery (DCE512B)
- MITUTOYO Ring Gage 2.0in (177-187)
- MITUTOYO Curved Crystal 1-7/16 In. O.D. (141776)
- MITUTOYO Cylindrical Surface (12AAA218)
- MITUTOYO Screw Thread Mic (126-901)
- STARRETT Lock Bolt Assembly, Replacement Type (PT99004)
- MITUTOYO Extension Rod, 1 In. (301655)
- WESTWARD Tip (830-0390-1)
- Trumeter Measuring and Layout Parts