Shop All Counters
Trumeter
LH, Top Coming, Subtracts
Mfr # 7-2215
Zoro # G910080373
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type Rotary
- Display 0.19" White Figures on Black Background
- Number of Digits 5
- Mounting Base
- Height 1.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.44 in |
Depth | 1.33 in |
Width | 3.18 in |
Details
Item | Mechanical Rotary Counter |
Input Type | Rotary |
Display | 0.19" White Figures on Black Background |
Number of Digits | 5 |
Mounting | Base |
Max. Counts per Second | 8.33 |
Reset Type | Knob |
Special Features | Top Coming |
Description
Mechanical Rotary Counter, Input Type Rotary, Number of Digits 5, Mounting Base, Max. Counts per Second 8.33, Height 1.44 in, Depth 1.33 in, Width 3.18 in, Display 0.19 In. White Figures on Black Background, Diameter Not Applicable, Reset Type Knob, Special Features Top Coming
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 20A, 250V AC, Non-Indicating, 5 PK (GAB20)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T943)
- DAYSTAR RED ROCKER SWITCH (KU80014)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- TRUMETER Totalizer (6301-2000-0000)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- TRUMETER 7D PCB MNT 12VDC 10CPS (P9-4017)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- TRUMETER 24DC, P Panel Mnt, PB Reset Electromechanical Counter (P8-4906)
- TRUMETER Ctr, 40HZ/150HZ, Switch, Fprst (6300-0600-0000)
- OFFICEMATE Hand Tally Counter, 2Hx2W In, Silver (66222)
- Trumeter Counters