Shop All Counters
Trumeter
LCD Preset Counter
Mfr # 7922
Zoro # G510087833
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD Backlight
- Input Signal NPN, Opto-Isolated, PNP
- Number of Digits 6
- Output Rating 100mA @12VDC (When Operating from AC Supply)
- Length 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 mm |
Depth | 93 mm |
Width | 93 mm |
Details
Item | LCD Preset Counter |
Display | LCD Backlight |
Input Signal | NPN, Opto-Isolated, PNP |
Number of Digits | 6 |
Output Rating | 100mA @12VDC (When Operating from AC Supply) |
Reset Type | Automatic, Manual, Remote |
Input Voltage | 10 to 30VDC |
Counts | 999,999 |
Special Features | 12 VDC Output to Drive a Sensor, All Programming, Reset and Presetting can be Carried Out from the Counter's Front Panel |
Relay | SPDT, SPST |
Scaler | Yes |
Preset | 2 |
Prescaling Range | 0.00001 to 9.99999 (Multiply); 1 to 99999 (Divide) |
Standards | CE, cUL, UL |
Min. On/Off Pulse | 15 ms |
Power Rating | 10 to 26VDC; 85 to 265VAC |
Fits Panel Cut Out | 1.77 in x 1.77 in |
Switch Output Rating | 5A 260VAC/30VDC 1300VA/150W, SPDT, SPST |
Description
LCD Preset Counter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Small- Yellow (DO-DT-SM-YL)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (AHE12X12X4)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- TRUMETER Totalizer (6301-2000-0000)
- TRUMETER Electrical Counter (P9-4904)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- TRUMETER 7D PCB MNT 12VDC 10CPS (P9-4017)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- TRUMETER 3602 99999.11 FT 2:3 TC (3602-117TC)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5R000)
- Trumeter Counters