Trumeter

LCD Hour Meter, SAE Round Flush, 8 digit


product price: $32.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Display Type LCD
  • Reset Type Non Resettable
  • Display Units Hours/Tenths
  • Operating Voltage 20 to 300VAC, 10 to 300VDC
  • Number of Digits 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bezel Face Size 2.20 in dia
Bezel To Back Length 0.75 in

Description

Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 2.20 in dia, Bezel Face Shape Round, Bezel Face Type Flange Mount, Elapsed Time To 999,999.9, Hz 50/60 Hz, Number of Digits 8, Display Units Hours/Tenths, Bezel To Back Length 0.75 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, NEMA Rating 12, 4, 4X, Material of Construction -, Input Type 10 to 300 V DC or 20 to 300 V AC, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.